Check Availability
  • AMPCO 

    13-3/16" High Strength Nickel Aluminum Bronze Socket End Wrench with Natural Finish

  • Item # 49UL79
  • Mfr. Model # SL-23
13-3/16" High Strength Nickel Aluminum Bronze Socket End Wrench with Natural Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UL79
Mfr. Model # SL-23
UNSPSC #27111725
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Socket End Wrench
SAE or Metric Metric
Socket Sizes 23mm
Head Style Fixed Head
Overall Length 13-3/16"
Number of Points 6
Material High Strength Nickel Aluminum Bronze
Finish Natural
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close