Check Availability
  • AMPCO 

    12-1/4" High Strength Nickel Aluminum Bronze Socket End Wrench with Natural Finish

  • Item # 49UL94
  • Mfr. Model # SL-7/8
12-1/4" High Strength Nickel Aluminum Bronze Socket End Wrench with Natural Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UL94
Mfr. Model # SL-7/8
UNSPSC #27111725
Shipping Weight 2.06 lbs
Country of Origin USA *
Item Socket End Wrench
SAE or Metric SAE
Socket Sizes 7/8"
Head Style Fixed Head
Overall Length 12-1/4"
Number of Points 6
Material High Strength Nickel Aluminum Bronze
Finish Natural
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close