Check Availability
  • AMPCO 

    11/16" Aluminum Bronze Socket with 3/8" Drive Size and Natural Finish

  • Item # 4RPV3
  • Mfr. Model # SS-3/8D11/16
11/16" Aluminum Bronze Socket with 3/8" Drive Size and Natural Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AMPCO® nonsparking 3/8" socket meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking socket performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 4RPV3
Mfr. Model # SS-3/8D11/16
UNSPSC #27111704
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 11/16"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-1/8"
Finish Natural
Material Aluminum Bronze
Drive Type Square
Features Nonsparking, Non-Magnetic, Corrosion Resistant
Standards FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In