Check Availability
  • AMPCO 

    1-5/8" High Strength Nickel Aluminum Bronze Socket with 1/2" Drive Size and Natural Finish

  • Item # 49UH23
  • Mfr. Model # SS-1/2D1-5/8
1-5/8" High Strength Nickel Aluminum Bronze Socket with 1/2" Drive Size and Natural Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UH23
Mfr. Model # SS-1/2D1-5/8
UNSPSC #27111704
Shipping Weight 1.63 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 1-5/8"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Not Tether Capable
Overall Length 2-1/4"
Finish Natural
Material High Strength Nickel Aluminum Bronze
Drive Type Female Square
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms