Check Availability
  • AMPCO 

    1-5/16" High Strength Nickel Aluminum Bronze Socket with 1/2" Drive Size and Natural Finish

  • Item # 49UH18
  • Mfr. Model # SS-1/2D1-5/16
1-5/16" High Strength Nickel Aluminum Bronze Socket with 1/2" Drive Size and Natural Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UH18
Mfr. Model # SS-1/2D1-5/16
UNSPSC #27111704
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 1-5/16"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Not Tether Capable
Overall Length 1-7/8"
Finish Natural
Material High Strength Nickel Aluminum Bronze
Drive Type Female Square
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms