Check Availability
  • AMETEK LAMB 

    Replacement Motor Brush Set, 120 VAC, PK2

  • Item # 4HCG9
  • Mfr. Model # 833490-52
Replacement Motor Brush Set, 120 VAC, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HCG9
Mfr. Model # 833490-52
UNSPSC #26101801
Shipping Weight 0.07 lbs
Country of Origin Mexico *
Item Replacement Motor Brush Set
Includes 2 Brushes, 2 Holders and 2 Springs
Type Carbon, 0.5" H x 2.8" L x 0.4" W
For Use With Mfr. No. 119407-13
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In