Check Availability
  • AMETEK LAMB 

    Peripheral Bypass Vacuum Motor, 5.7" Body Dia., 240 Voltage, Blower Stages: 2

  • Item # 4M951
  • Mfr. Model # 116354-00
Peripheral Bypass Vacuum Motor, 5.7" Body Dia., 240 Voltage, Blower Stages: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to move clean and dry air. Thermoset mounting brackets are ideal for light-duty applications. Ideal for use in commercial canister or utility vacuums, sprayer/foggers, material handling and transfer systems, car wash, and central vacuum systems.
Show More Close
 

Technical Specifications

Item # 4M951
Mfr. Model # 116354-00
UNSPSC #26101604
Catalog Page 64
Shipping Weight 5.8 lbs
Country of Origin Mexico *
Item Vacuum Motor
Motor/Blower Type Bypass
Discharge Peripheral Bypass
Blower Stages 2
No. of Speeds 1
Motor Enclosure Design Open
CFM @ 2-In. Orifice 107.0
Vacuum (H2O Sealed) 97.8
Voltage 240
Hz 60/50
Phase 1
Max. Amps 5.7
Max. Air Watts 389
Motor Mounting Type Lug
Motor Design Universal AC/DC
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class A
Bearings Ball
Ambient Temperature 40 Degrees C
Body Dia. 5.7"
Overall Height 7"
Mounting Brackets Thermoset
Duty Intermittent
Average Life 500 hr.
Standards UL Recognized (E47185), CSA Certified (LR31393)
Replacement Brushes 2UV65
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms