Check Availability
  • AMETEK LAMB 

    Peripheral Bypass Vacuum Motor, 7.2" Body Dia., 120 Voltage, Blower Stages: 2

  • Item # 4M894
  • Mfr. Model # 117560-01
Peripheral Bypass Vacuum Motor, 7.2" Body Dia., 120 Voltage, Blower Stages: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to move clean and dry air. Units with air-sealed bearings (see footnote 72) provide added protection against dirt and moisture. Units with plastic housings are designed for light-duty applications.
Show More Close
 

Technical Specifications

Item # 4M894
Mfr. Model # 117560-01
UNSPSC #26101604
Shipping Weight 9.8 lbs
Country of Origin Mexico *
Item Vacuum Motor
Motor/Blower Type Bypass
Discharge Peripheral Bypass
Blower Stages 2
No. of Speeds 1
Motor Enclosure Design Open
CFM @ 2-In. Orifice 97.8
Vacuum (H2O Sealed) 109.1
Voltage 120
Hz 60/50
Phase 1
Max. Amps 10.9
Max. Air Watts 386
Motor Mounting Type Lug
Motor Design Universal AC/DC
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class A
Bearings Ball
Ambient Temperature 40 Degrees C
Body Dia. 7.2"
Overall Height 7-3/4"
Mounting Brackets Thermoset
Duty Intermittent
Average Life 700 hr.
Standards UL Recognized (E47185), CSA Certified (LR31393)
Replacement Brushes Mfr. No. 833410-52
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms