Check Availability
  • AMETEK LAMB 

    Peripheral Bypass Vacuum Motor, 7.5" Body Dia., 240 Voltage, Blower Stages: 3

  • Item # 4M877
  • Mfr. Model # 114789
Peripheral Bypass Vacuum Motor, 7.5" Body Dia., 240 Voltage, Blower Stages: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to move clean and dry air. Ideal for use in commercial canister or utility vacuums, sprayer/foggers, material handling and transfer systems, car wash, and central vacuum systems.
Show More Close
 

Technical Specifications

Item # 4M877
Mfr. Model # 114789
UNSPSC #26101604
Catalog Page 64
Shipping Weight 12.8 lbs
Country of Origin Mexico *
Item Vacuum Motor
Motor/Blower Type Bypass
Discharge Peripheral Bypass
Blower Stages 3
No. of Speeds 1
Motor Enclosure Design Open
CFM @ 2-In. Orifice 122.0
Vacuum (H2O Sealed) 84.2
Voltage 240
Hz 60/50
Phase 1
Max. Amps 5.2
Max. Air Watts 354
Motor Mounting Type Lug
Motor Design Universal AC/DC
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class A
Bearings Ball
Ambient Temperature 40 Degrees C
Body Dia. 7.5"
Overall Height 9-7/16"
Mounting Brackets Metal
Duty Intermittent
Average Life 1000 hr.
Standards UL Recognized (E47185), CSA Certified (LR31393)
Replacement Brushes 2UV76
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In