Check Availability
  • AMETEK LAMB 

    Peripheral Bypass Vacuum Motor, 7.5" Body Dia., 42VDC Voltage, Blower Stages: 3

  • Item # 4M876
  • Mfr. Model # 115419
Peripheral Bypass Vacuum Motor, 7.5" Body Dia., 42VDC Voltage, Blower Stages: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to move clean and dry air. Units with air-sealed bearings (see footnote 72) provide added protection against dirt and moisture. Units with plastic housings are designed for light-duty applications.
Show More Close
 

Technical Specifications

Item # 4M876
Mfr. Model # 115419
UNSPSC #26101604
Shipping Weight 13.0 lbs
Country of Origin Mexico *
Item Vacuum Motor
Motor/Blower Type Bypass
Discharge Peripheral Bypass
Blower Stages 3
No. of Speeds 1
Motor Enclosure Design Open
CFM @ 2-In. Orifice 126.0
Vacuum (H2O Sealed) 87.9
Voltage 42VDC
Phase 1
Max. Amps 30.0
Max. Air Watts 360
Motor Mounting Type Lug
Motor Design Universal AC/DC
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class A
Bearings Ball
Ambient Temperature 40 Degrees C
Body Dia. 7.5"
Overall Height 9-7/16"
Mounting Brackets Metal
Duty Intermittent
Average Life 1000 hr.
Standards UL Recognized (E47185), CSA Certified (LR31393)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms