Check Availability
  • AMETEK LAMB 

    2-1/2 Wound Field DC Wound Field Motor,CWSE Rotation,7-51/64" Overall Length

  • Item # 44ZU55
  • Mfr. Model # MUE-6306A
2-1/2 Wound Field DC Wound Field Motor,CWSE Rotation,7-51/64" Overall Length DC Wound Field Motor,7-51/64 in. L,CWSE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZU55
Mfr. Model # MUE-6306A
UNSPSC #26101603
Shipping Weight 15.0 lbs
Country of Origin Mexico *
Item DC Wound Field Motor
Motor Type Wound Field
HP 2-1/2
Armature Volts DC 12
Field Volts DC 12
Rotation CWSE
Motor Bearings Sleeve
Overall Length 7-51/64"
Shaft Length 1-5/16"
Application Hydraulic Power Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In