Check Availability
50 ft. Retractable Grounding Wire Reel, Red, Cable Coated: No
  • AMETEK - HUNTER SPRING 

    50 ft. Retractable Grounding Wire Reel, Red, Cable Coated: No

  • Item # 9UCD4
  • Mfr. Model # 700-50R
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9UCD4
Mfr. Model # 700-50R
UNSPSC #27112103
Shipping Weight 5.7 lbs
Country of Origin USA *
Item Retractable Grounding Wire Reel
Hose Reel Product Group Retractable Grounding Wire Reel
Cable Length 50 ft.
Cable Coated No
Drive Type - Hose Reels Spring Return
Finish - Hose Reels Powder Coated
Latch Locking
Color Red
Bearings Permanently Lubricated
Mounting Tracks Frame or Inside the Pump Box
Includes Cable, Clip, Grounding Feet, Case
Overall Height 8"
Overall Length 11"
Overall Width 2-3/8"
Duty Rating Medium Duty

* This product's country of origin is subject to change

Compliance and Restrictions