Check Availability
50 ft. Retractable Grounding Wire Reel, Silver, Cable Coated: No
  • AMETEK - HUNTER SPRING 

    50 ft. Retractable Grounding Wire Reel, Silver, Cable Coated: No

  • Item # 20AZ78
  • Mfr. Model # 700-50R-ST
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Includes spring-driven, positive locking mechanism and safety lock. Features a multi-position ratchet lock and easy tension adjustment.
Show More Close
 

Technical Specifications

Item # 20AZ78
Mfr. Model # 700-50R-ST
UNSPSC #26121635
Catalog Page 2524
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Retractable Grounding Wire Reel
Hose Reel Product Group Retractable Grounding Wire Reel
Cable Length 50 ft.
Cable Coated No
Drive Type - Hose Reels Spring Return
Finish - Hose Reels Stainless Steel
Latch Locking
Color Silver
Bearings Permanently Lubricated
Mounting Floor, Wall, Ceiling, Bench or Truck
Includes Cable, Clip, Grounding Feet, Case
Overall Height 8"
Overall Length 11"
Overall Width 2-3/8"
Duty Rating Medium Duty

* This product's country of origin is subject to change

Compliance and Restrictions