Check Availability
  • AMEROCK 

    Zinc Pull Handle with Oil Rubbed Bronze Finish, Brown; Hardware Included

  • Item # 52WL83
  • Mfr. Model # BP53006ORB
Zinc Pull Handle with Oil Rubbed Bronze Finish, Brown; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WL83
Mfr. Model # BP53006ORB
UNSPSC #31162801
Shipping Weight 0.08 lbs
Country of Origin China *
Item Pull Handle
Load Rated (Y/N) N
Mounting Type Threaded Holes
Material Zinc
Finish Oil Rubbed Bronze
Mounting Hole Center to Center 3"
Inner Mounting Hole Ctr. to Ctr. 4-11/64"
Outer Mounting Hole Ctr. to Ctr. 4-43/64"
Vert. Mounting Hole Ctr. to Ctr. 3"
Projection 11/16"
Grip Dia. 3/8"
Grip Thickness 3/8"
Screw Size #8-32 x 1"
Overall Length 3-3/8"
Overall Width 3/8"
Thread Depth 1/2"
Degree Offset 0 Degrees
Color Brown
Grip Height 3-3/8"
Grip Length 3-3/8"
Handle Stop 90 Degrees
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions