Check Availability
  • Cabinet Knobs
  • AMEROCK 

    Cabinet Knob, Round, Polished White

  • Item # 52WL92
  • Mfr. Model # BP1920W
Cabinet Knob, Round, Polished White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WL92
Mfr. Model # BP1920W
UNSPSC #31162801
Shipping Weight 0.06 lbs
Country of Origin China *
Item Cabinet Knob
Shape Round
Material Zinc
Finish Polished White
Projection 1"
Diameter 1-1/4"
Screw Size #8 - 32, 1"
Hardware Included
Series Allison
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In