Check Availability
  • AMERICRAFT FAN 

    Axial Upblast Belt Exhaust Ventilator

  • Item # 33TE01
  • Mfr. Model # BRV-860-5-3-EXP
Axial Upblast Belt Exhaust Ventilator
Qty
  • Web Price
    $8,285.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TE01
Mfr. Model # BRV-860-5-3-EXP
UNSPSC #40101502
Shipping Weight 950.0 lbs
Country of Origin USA *
Item Exhaust Ventilator
Drive Type - Roof Ventilators Belt Drive
Drive Package With Motor Included Yes
Base Square Size - Roof Ventilators 75" x 75"
Blade Dia. 60"
Voltage - Roof Ventilators 230/460
Motor HP 5
Item - Roof Ventilators Exhaust Ventilator
Propeller Material Aluminum
CFM @ 0.000-In. SP 44600
CFM @ 0.125-In. SP 41232
CFM @ 0.250-In. SP 35819
CFM @ 0.375-In. SP 2900
CFM @ 0.500-In. SP 23237
Sones @ 0.125-In. SP @ 5 Ft. 56
Sones @ 0.250-In. SP @ 5 Ft. 56
Max. Inlet Temp. (Deg. F) 70
CFM Range 44600-23237
Motor Hz 60
Phase 3
Max. Operating Amps 6.7
Bearing Type Pillow Block
Motor HP Range 5
Max. BHP 4.5
Fan RPM 540
RPM Range 540
Speed Controllable N
Speed Control N
Mounting Location Roof
Base Height (In.) 71.25
Overall Height (In.) 71.25
Overall Dia. (In.) 60
Shaft Dia. Sheave End (In.) 1.125
Shaft Dia. Propeller End (In.) 1.125
Housing Material Heavy Gauge Steel
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions