Check Availability
  • AMERICRAFT FAN 

    Axial Upblast Belt Exhaust Ventilator

  • Item # 33TD87
  • Mfr. Model # BRV-836-1 1/2-1-TEFC
Axial Upblast Belt Exhaust Ventilator
Qty
  • Web Price
    $3,720.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TD87
Mfr. Model # BRV-836-1 1/2-1-TEFC
UNSPSC #40101502
Shipping Weight 395.0 lbs
Country of Origin USA *
Item Exhaust Ventilator
Drive Type - Roof Ventilators Belt Drive
Drive Package With Motor Included Yes
Base Size - Roof Ventilators 51" x 51"
Blade Dia. 36"
Voltage - Roof Ventilators 115/230
Motor HP 1.5
Item - Roof Ventilators Exhaust Ventilator
Propeller Material Steel
CFM @ 0.000-In. SP 13660
CFM @ 0.125-In. SP 12012
CFM @ 0.250-In. SP 9579
CFM @ 0.375-In. SP 7240
CFM @ 0.500-In. SP 5000
Sones @ 0.125-In. SP @ 5 Ft. 21
Sones @ 0.250-In. SP @ 5 Ft. 21
Max. Inlet Temp. (Deg. F) 70
CFM Range 13660-5000
Motor Hz 60
Phase 1
Max. Operating Amps 9.5
Bearing Type Pillow Block
Motor HP Range 1.5
Max. BHP 1.19
Fan RPM 720
RPM Range 720
Speed Controllable N
Speed Control N
Mounting Location Roof
Base Height (In.) 49.25
Overall Height (In.) 49.25
Overall Dia. (In.) 36
Shaft Dia. Sheave End (In.) 0.875
Shaft Dia. Propeller End (In.) 0.875
Housing Material Heavy Gauge Steel
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions