Check Availability
  • AMERICRAFT FAN 

    Axial Upblast Belt Exhaust Ventilator

  • Item # 33TD84
  • Mfr. Model # BRV-830-1-3-TEFC
Axial Upblast Belt Exhaust Ventilator
Qty
  • Web Price
    $2,883.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TD84
Mfr. Model # BRV-830-1-3-TEFC
UNSPSC #40101502
Shipping Weight 300.0 lbs
Country of Origin USA *
Item Exhaust Ventilator
Drive Type - Roof Ventilators Belt Drive
Drive Package With Motor Included Yes
Base Square Size - Roof Ventilators 45" x 45"
Blade Dia. 30"
Voltage - Roof Ventilators 230/460
Motor HP 1
Item - Roof Ventilators Exhaust Ventilator
Propeller Material Steel
CFM @ 0.000-In. SP 10668
CFM @ 0.125-In. SP 9959
CFM @ 0.250-In. SP 8626
CFM @ 0.375-In. SP 6828
CFM @ 0.500-In. SP 5184
Sones @ 0.125-In. SP @ 5 Ft. 18
Sones @ 0.250-In. SP @ 5 Ft. 18
Max. Inlet Temp. (Deg. F) 70
CFM Range 10668-5184
Motor Hz 60
Phase 3
Max. Operating Amps 1.5
Bearing Type Pillow Block
Motor HP Range 1
Max. BHP 0.73
Fan RPM 975
RPM Range 975
Speed Controllable N
Speed Control N
Mounting Location Roof
Base Height (In.) 45.25
Overall Height (In.) 45.25
Overall Dia. (In.) 30
Shaft Dia. Sheave End (In.) 0.875
Shaft Dia. Propeller End (In.) 0.875
Housing Material Heavy Gauge Steel
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions