Check Availability
  • AMERICOVER 

    100 ft. x 20 ft. Polyester String Reinforced Polyethylene Plastic Sheeting Roll, Clear

  • Item # 6HHZ8
  • Mfr. Model # DS220
100 ft. x 20 ft. Polyester String Reinforced Polyethylene Plastic Sheeting Roll, Clear String-Reinforced Sheeting Roll String-Reinforced Sheeting Roll String-Reinforced Sheeting Roll
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

String-reinforced sheeting is a highly puncture- and tear-resistant construction film. This roll of plastic sheeting is manufactured with a heavy duty scrim reinforcement between two layers of virgin polyethylene film. The addition of ultra violet inhibitors increases outdoor longevity. Panels are accordion folded and tightly rolled on a heavy duty core for easy handling.
Show More Close
 

Technical Specifications

Item # 6HHZ8
Mfr. Model # DS220
UNSPSC #24141501
Catalog Page 1100
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Plastic Sheeting Roll
Length 100 ft.
Width 20 ft.
Thickness 6 mil
Material Polyester String Reinforced Polyethylene
Color Clear
For Use With Exterior and Interior Dust containment Systems
Standards ASTM E84-97a
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms