Check Availability
  • AMERICOVER 

    100 ft. x 20 ft. Flame Retardant String Reinforced Polyethylene Plastic Sheeting Roll, Off-White

  • Item # 6HJA0
  • Mfr. Model # DS2FR20
100 ft. x 20 ft. Flame Retardant String Reinforced Polyethylene Plastic Sheeting Roll, Off-White String-Reinforced Sheeting Roll
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Fire retardant, string-reinforced plastic sheeting is a highly puncture- and tear-resistant construction film that meets the Large Scale requirements of the NFPA's 701 test. This roll of plastic sheeting is manufactured with a heavy duty scrim reinforcement between two layers of fire retardant virgin polyethylene film. All panels are accordion folded and tightly rolled on a heavy duty core for easy handling.
Show More Close
 

Technical Specifications

Item # 6HJA0
Mfr. Model # DS2FR20
UNSPSC #24141501
Catalog Page 1143
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Plastic Sheeting Roll
Length 100 ft.
Width 20 ft.
Thickness 6 mil
Material Flame Retardant String Reinforced Polyethylene
Color Off-White
For Use With Exterior and Interior Dust containment Systems where fire rated materials are required
Standards NFPA 701-Test Method 2 Class A, ASTM E84-97a
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms