Check Availability
  • AMERICAN YARD PRODUCTS 

    Mower Blade 21", for 42" Deck

  • Item # 33GV85
  • Mfr. Model # 138971
Mower Blade 21", for 42" Deck
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33GV85
Mfr. Model # 138971
UNSPSC #27112014
Shipping Weight 2.36 lbs
Country of Origin USA *
Item Lawn Mower Blade
Blade Type Standard
Length 21"
Width 2-1/4"
Thickness 0.150"
For Use With 42" Lawn Tractors, Mulching Blade
Center Hole 5 pt. Star
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.