Check Availability
  • AMERICAN TORCH TIP 

    Tig Torch Kit,150 Amp

  • Item # 48A980
  • Mfr. Model # 17FV-25-R
Tig Torch Kit,150 Amp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A980
Mfr. Model # 17FV-25-R
UNSPSC #23171517
Shipping Weight 4.4 lbs
Country of Origin China *
Item Air-Cooled TIG Torch Kit
Series 17FV-25-R
Output Range (Amps) 150
Application Air-Cooled
Includes Cebora(R) Style Torch & 25 ft. Leads Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms