Check Availability
  • AMERICAN TORCH TIP 

    Gas Lens Collet Body, 3/32 In, PK2

  • Item # 48A813
  • Mfr. Model # 49V24
Gas Lens Collet Body,  3/32 In, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A813
Mfr. Model # 49V24
UNSPSC #23171519
Shipping Weight 0.56 lbs
Country of Origin China *
Item Gas Lens Collet Body
Diameter 3/32"
For Use With Airco(R) and LINDE(R) Style Tig Torches
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms