Check Availability
  • AMERICAN TORCH TIP 

    Gas Lens Collet Body, 5/32 In,PK2

  • Item # 48A804
  • Mfr. Model # 45V63
Gas Lens Collet Body, 5/32 In,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A804
Mfr. Model # 45V63
UNSPSC #23171519
Shipping Weight 0.25 lbs
Country of Origin China *
Item Gas Lens Collet Body
Diameter 5/32"
For Use With Airco(R) and LINDE(R) Style Tig Torches
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms