Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size 1.0mm,PK10

  • Item # 48A331
  • Mfr. Model # 002 008
Contact Tip,Wire Size 1.0mm,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A331
Mfr. Model # 002 008
UNSPSC #23171535
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 1.0mm
For MIG Guns Tokin(R) Style
For Use With Tokin(R) Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms