Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 8mm, PK10

  • Item # 48A295
  • Mfr. Model # 0.8X42
Contact Tip, Wire Size 8mm, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A295
Mfr. Model # 0.8X42
UNSPSC #23171535
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 8mm
For MIG Guns OTC(R) Style
For Use With OTC(R) Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms