Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size 0.045,PK10

  • Item # 48A291
  • Mfr. Model # 621-0392
Contact Tip,Wire Size 0.045,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A291
Mfr. Model # 621-0392
UNSPSC #23171535
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 0.045
For MIG Guns MK(R) Products Style
For Use With MK(R) Products Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms