Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 0.035, PK10

  • Item # 48A279
  • Mfr. Model # 621-0166
Contact Tip, Wire Size 0.035, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A279
Mfr. Model # 621-0166
UNSPSC #23171535
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 0.035
For MIG Guns MK(R) Products Style
For Use With MK(R) Products Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In