Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size 1/16 In,PK10

  • Item # 48A263
  • Mfr. Model # 621-0075
Contact Tip,Wire Size 1/16 In,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A263
Mfr. Model # 621-0075
UNSPSC #23171535
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 1/16
For MIG Guns MK(R) Products Style
For Use With MK(R) Products Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms