Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 3/64 In, PK10

  • Item # 48A257
  • Mfr. Model # 621-0027
Contact Tip, Wire Size 3/64 In, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A257
Mfr. Model # 621-0027
UNSPSC #23171535
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 3/64"
For MIG Guns MK(R) Products Style
For Use With MK(R) Products Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms