Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 7/64 In, PK10

  • Item # 48A093
  • Mfr. Model # T14157-7/64
Contact Tip, Wire Size 7/64 In, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A093
Mfr. Model # T14157-7/64
UNSPSC #23171535
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 7/64"
For MIG Guns Lincoln(R) Style
For Use With Lincoln(R) Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms