Check Availability
Contact Tip,Wire Size .045,PK10
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size .045,PK10

  • Item # 48A085
  • Mfr. Model # T14157-.045
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48A085
Mfr. Model # T14157-.045
UNSPSC #23171535
Shipping Weight 2.28 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) .045
For MIG Guns Lincoln(R) Style
For Use With Lincoln(R) Style

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms