Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size .023,PK10

  • Item # 48A053
  • Mfr. Model # S19726-1
Contact Tip,Wire Size .023,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48A053
Mfr. Model # S19726-1
UNSPSC #23171535
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) .023
For MIG Guns Lincoln(R) Style
For Use With Lincoln(R) Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms