Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size 5/64 In,PK10

  • Item # 46Z952
  • Mfr. Model # KP2100-4B1
Contact Tip,Wire Size 5/64 In,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z952
Mfr. Model # KP2100-4B1
UNSPSC #23171540
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 5/64"
For MIG Guns Lincoln(R) Style
For Use With Lincoln(R) Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms