Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 1/16 In, PK10

  • Item # 46Z950
  • Mfr. Model # KP2086-2B1
Contact Tip, Wire Size 1/16 In, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z950
Mfr. Model # KP2086-2B1
UNSPSC #23171535
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 1/16
For MIG Guns Lincoln(R) Style
For Use With Lincoln(R) Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms