Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 5/64 In, PK10

  • Item # 46Z894
  • Mfr. Model # 65-1178
Contact Tip, Wire Size 5/64 In, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z894
Mfr. Model # 65-1178
UNSPSC #23171535
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 5/64"
For MIG Guns Tweco(R) Lightning(R)
For Use With Tweco(R) Lightning(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In