Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 1/16 In/.081, PK10

  • Item # 46Z891
  • Mfr. Model # 65-1162A
Contact Tip, Wire Size 1/16 In/.081, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z891
Mfr. Model # 65-1162A
UNSPSC #23171535
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 1/16"/.081
For MIG Guns Tweco(R) Lightning(R)
For Use With Tweco(R) Lightning(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms