Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size 1/16 In/.073,PK10

  • Item # 46Z889
  • Mfr. Model # 65-1162
Contact Tip,Wire Size 1/16 In/.073,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z889
Mfr. Model # 65-1162
UNSPSC #23171535
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 1/16"/.073
For MIG Guns Tweco(R) Lightning(R)
For Use With Tweco(R) Lightning(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms