Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size .062, PK10

  • Item # 46Z663
  • Mfr. Model # 750-62-014
Contact Tip, Wire Size .062, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z663
Mfr. Model # 750-62-014
UNSPSC #23171535
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) .062
For MIG Guns American Weldquip(R) Style
Type 3/4"
For Use With American Weldquip(R) Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In