Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size .030,PK10

  • Item # 46Z657
  • Mfr. Model # 750-30-014
Contact Tip,Wire Size .030,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z657
Mfr. Model # 750-30-014
UNSPSC #23171535
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) .030
For MIG Guns American Weldquip(R) Style
Type 3/8"
For Use With American Weldquip(R) Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms