Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size H.D. .035, PK10

  • Item # 45G068
  • Mfr. Model # 14H-35
Contact Tip, Wire Size H.D. .035, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G068
Mfr. Model # 14H-35
UNSPSC #23171535
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) H.D. .035
For MIG Guns Tweco(R)
For Use With Tweco(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms