Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size H.D. 1/16 In, PK10

  • Item # 45G063
  • Mfr. Model # 14H-116
Contact Tip, Wire Size H.D. 1/16 In, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G063
Mfr. Model # 14H-116
UNSPSC #23171535
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) H.D. 1/16"
For MIG Guns Tweco(R)
For Use With Tweco(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms