Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size 0.03,PK10

  • Item # 45G053
  • Mfr. Model # 14-30
Contact Tip,Wire Size 0.03,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G053
Mfr. Model # 14-30
UNSPSC #23171535
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 0.030
For MIG Guns Tweco(R)
For Use With Tweco(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms