Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Sz Med .045-3/64, PK10

  • Item # 45G019
  • Mfr. Model # 996999
Contact Tip, Wire Sz Med .045-3/64, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G019
Mfr. Model # 996999
UNSPSC #23171535
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) Med .045-3/64" MT
For MIG Guns ESAB(R)
For Use With ESAB(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms