Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 0.045, PK10

  • Item # 45F977
  • Mfr. Model # 632795
Contact Tip, Wire Size 0.045, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45F977
Mfr. Model # 632795
UNSPSC #23171535
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 0.045
For MIG Guns ESAB(R)
For Use With ESAB(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms