Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 3/16 In UM, PK10

  • Item # 45F921
  • Mfr. Model # 19N50
Contact Tip, Wire Size 3/16 In UM, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45F921
Mfr. Model # 19N50
UNSPSC #23171535
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 3/16" UM
For MIG Guns ESAB(R)
For Use With ESAB(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms