Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Size 5/64 In UM,PK10

  • Item # 45F917
  • Mfr. Model # 19N46
Contact Tip,Wire Size 5/64 In UM,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45F917
Mfr. Model # 19N46
UNSPSC #23171535
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 5/64" UM
For MIG Guns ESAB(R)
For Use With ESAB(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms