Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip,Wire Sz 1/8In/.136id,PK10

  • Item # 45F863
  • Mfr. Model # 140-0734
Contact Tip,Wire Sz 1/8In/.136id,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45F863
Mfr. Model # 140-0734
UNSPSC #23171535
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 1/8"/.136id M10
For MIG Guns Binzel(R)
For Use With Binzel(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms