Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 7/64 In M10, PK10

  • Item # 45F862
  • Mfr. Model # 140-0712
Contact Tip, Wire Size 7/64 In M10, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45F862
Mfr. Model # 140-0712
UNSPSC #23171535
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 7/64" M10
For MIG Guns Binzel(R)
For Use With Binzel(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms