Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size .045 In M10, PK10

  • Item # 45F843
  • Mfr. Model # 140-0481
Contact Tip, Wire Size .045 In M10, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45F843
Mfr. Model # 140-0481
UNSPSC #23171535
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) .045 M10
For MIG Guns Binzel(R)
For Use With Binzel(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In